Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Global Industrial Storage Cabinet, 78 in H, 36 in W, Tan 237666TN

Storage Cabinet, 78 in H, 36 in W, Tan (Discontinued)

  • Mfr # 237666TN
  • Zoro # G211865136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237666TN
Zoro #
G211865136
UPC #
-
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
36 in

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
Tan

Description

GlobalTM Clear View Storage Cabinet Assembled 36x18x78 - Tan. The best value on the market, these storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4in x 3/8in barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16in latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Assembled Clear View Cabinets are not returnable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.