
Storage Cabinet, 78 in H, 48 in W, Black
Mfr # 237621BK
Zoro # G711865162
product price: $1,120.99
/eaKey Features
Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237621BK
Zoro #
G711865162
UPC #
707022025430
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
48 in
Details
Item
Storage Cabinet
Cabinet Material
Steel
Color
Black
Description
GlobalTM Clear View Storage Cabinet Assembled 48x24x78 - Black. The best value on the market, these storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4in x 3/8in barrel hinges each for security, channel reinforced impact resistant acrylic windows window dimensions 9.25inx61in, 3-point locking system with pry-resistant solid steel 5/16in latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcements to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Includes center I-beam installed in the base of the cabinet. Shelf dimensions 47.8125inL x 22.125inD. Assembled Clear View Cabinets are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.