This item is Discontinued.

Global Industrial Storage Cabinet, 78 in H, 48 in W, Black 270023BK

Storage Cabinet, 78 in H, 48 in W, Black (Discontinued)

  • Mfr # 270023BK
  • Zoro # G308612896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270023BK
Zoro #
G308612896
UPC #
707022337342
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
48 in

Details

Item
Storage Cabinet
Cabinet Material
Steel
Body Panel Type
Expanded Metal Ventilated
Color
Black

Description

Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Expanded metal door front allows content visibility and ventilation. Locking lever handles with 2 keys for safety and security. Feature 4 adjustable box-formed full width steel shelves. Durable Black powder coat finish. Ships assembled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.