
Storage Cabinet, 78 in H, 48 in W, Gray
Mfr # 270022GY
Zoro # G311865135
product price: $915.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Body Panel Type
Ventilated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270022GY
Zoro #
G311865135
UPC #
-
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
48 in
Details
Item
Storage Cabinet
Cabinet Material
Steel
Body Panel Type
Ventilated
Color
Gray
Description
GlobalTM Storage Cabinet With Expanded Metal Door Unassembled 48inW x 24inD x 78inH Gray. GlobalTM Expanded Metal Storage Cabinets Provide Easy Content Visibility And Ventilation. Contemporary style and durable construction withstand heavy warehouse use, These cabinets fill a variety of needs at an excellent price. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Expanded metal door front allows content visibility and ventilation. Locking lever handles with 2 keys for safety and security. Feature 4 adjustable box-formed full width steel shelves. Durable Gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.