
Storage Cabinet, 78 in H, 48 in W, Gray
Mfr # 603357GY
Zoro # G311864961
product price:Â $875.99
/eaKey Features
Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603357GY
Zoro #
G311864961
UPC #
707022024631
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
48 in
Details
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Description
Box-formed shelves have a 300 lb. capacity and adjust easily on 2in centers. Includes chrome die cast key locking handles. 48inW model base is reinforced with 2 I-beams to retain rigidity and strength. This heavy duty steel storage cabinet accommodates an office environment with no visible hardware. Cabinets are designed to support various materials and dimensions and reinforced to withstand harsh warehouse conditions. The channel reinforced, box formed doors provide maximum security with extra-large 4in hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8in diameter hinge pin. The 3-point latching mechanism features a strong 5/16in round locking bar and nylon guides for silent operation and consistent alignment. Includes chrome die cast key locking handles. Rigid channel reinforced, box-formed shelves have a 300 lb. capacity and adjust easily on 2in centers with sturdy shelf clips. Easy assembly. Shelf dimensions are 22.125in x 47.8125in. Shelf thickness is 0.0239in 24 Gauge. Overall inside dimensions are 47-3/4inW x 23inD x 73-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.