Stretch Wrap Machine, 112in Wrap Height, 10 Free Rolls of Stretch Wrap

  • Mfr # 238508B

  • Zoro # G411938173


product price: $9,017.99
/ea
Free Shipping & Returns

Key Features

Width
65 in
Length
102 in
Color
Blue
Material
Steel
Height
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238508B
Zoro #
G411938173
UPC #
-
Country of Origin
Multiple

Dimensions

Width
65 in
Length
102 in
Height
119 in

Details

Color
Blue
Material
Steel
Assembly Required
Yes

Description

112in wrap height. Wraps approximately 25 loads per hour . Includes auto detect pallet height and emergency shut off function for safety. Increase productivity and eliminate worker strain with the Global Industrial™ Semi-Automatic Stretch Wrap Machine. If youftre wrapping five loads or more per day, by hand, youftre in the market for our semi-automatic stretch wrapper. Designed to reduce the labor required per load, prevent shipping damage, and eliminate improper stretch wrapping, the machinefts heavy-duty industrial design is built for long-lasting service. Use with 20in wide machine length stretch wrap. Optional ramps sold separately. ETL/cETL Certified. Photo-eye allows operators to walk away. Front and rear forklift access. 110-volt, 9.1 amp. 13 RPM variable speed turntable. Includes 10 Free Rolls of Global Industrial Machine Length Stretch Wrap, Cast, 80 Gauge, 20inWx5000ftL, Clear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.