Shop NASHVILLE WRAPS
See all product information
Create Account
Elegant Chocolate Scroll Window Box with Ribbon, 10x6x1.5, 12PK
- Mfr # BFB8ECS
- Zoro # G822923607
original price:Â $138.99 , new price: $117.99 , 15 percent off
new price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Includes
12 Pack
Color
Brown, Gold
Material
Cardboard
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFB8ECS
- Zoro #
- G822923607
- UPC #
- -
- Country of Origin
- China
- Includes
- 12 Pack
- Color
- Brown, Gold
- Material
- Cardboard
- Item
- Hinged Presentation Boxes
Dimensions
- Overall Width
- 6 in
- Overall Length
- 10 in
- Height
- 1.5 in
Description
Single Layer size Elegant Chocolate Scroll Gift and Gourmet Presentation Boxes sold in cartons of 12. Each ribbon tie is 1 1/2 wide and approximately 23 in length. Inside dimensions of base are: 9 5/8 L x 5 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.