Super Duty Trash Bags, 40-45 Gal, 1.5 Mil, Black, 100PK

  • Mfr # 732346

  • Zoro # G222795712


product price:  $72.29
/pk 100, $0.72/ea

Key Features

Material
LLDPE
Color
Black
Width
40 in
Capacity
40 - 45 gal
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732346
Zoro #
G222795712
UPC #
048063160392
Country of Origin
United States

Dimensions

Width
40 in
Height
46 in

Details

Material
LLDPE
Color
Black
Capacity
40 - 45 gal

Description

Global Industrial Extra Heavy-Duty Black Trash Bags hold medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 1.50 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. The two-Ply liners are manufactured with two layers of film. The outside of the bag is black while the inside is gray. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.