Zoro Homepage

Table Cart For Rectangular Folding Tables, 10 Table Capacity

  • Mfr # 506746

  • Zoro # G108620084


product price: $587.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
98 in
Overall Height
31 in
Overall Depth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506746
Zoro #
G108620084
UPC #
707022011068
Country of Origin
China

Dimensions

Overall Width
98 in
Overall Height
31 in
Overall Depth
28

Description

Mobile cart organizes and stores rectangular folding tables in an easy accessible upright position. Non marring 4 heavy duty casters two fixed, two swivel. 2 welded angle steel construction. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.