
Teardrop Pallet Rack Backstop, 144in L, 3in Offset
Mfr # B2354949
Zoro # G611937518
product price: $244.99
/eaKey Features
Pallet Rack Accessory Item
Teardrop Pallet Rack Backstop
Overall Depth
3 in
Overall Height
3 in
Color
Orange
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2354949
Zoro #
G611937518
UPC #
707022498173
Country of Origin
United States
Dimensions
Overall Depth
3 in
Overall Height
3 in
Length
144 in
Details
Pallet Rack Accessory Item
Teardrop Pallet Rack Backstop
Color
Orange
Material
Steel
Description
Easy installation with no hardware required. Piston lock at each end. Prevents pallets from being pushed too far within rack system. The Global Industrial Teardrop Pallet Rack Backstop will prevent the pallet and load from being loaded or pushed too far within the pallet rack system. The backstops are a single piece that does not require any type of hardware and are fastened directly to Global Industrial Pallet Rack Uprights with a piston-lock end at each end. Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop. To be installed 12in from the top of the support load beams and have 3in offset.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.