Zoro Homepage

Teardrop Pallet Rack Backstop, 96in L, 6in Offset

  • Mfr # B2354947

  • Zoro # G811937523


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Pallet Rack Accessory Item
Teardrop Pallet Rack Backstop
Overall Depth
6 in
Overall Height
3 in
Color
Orange
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2354947
Zoro #
G811937523
UPC #
707022498234
Country of Origin
United States

Dimensions

Overall Depth
6 in
Overall Height
3 in
Length
96 in

Details

Pallet Rack Accessory Item
Teardrop Pallet Rack Backstop
Color
Orange
Material
Steel

Description

Teardrop Pallet Rack Backstop will prevent the pallet and load from being loaded or pushed too far within the pallet rack system. The backstops are a single piece that does not require any type of hardware and are fastened directly to Global Industrial Pallet Rack Uprights with a piston-lock end at each end. Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop. To be installed 12in from the top of the support load beams and have 6in offset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.