This item is Discontinued.

Global Industrial TrashTalk Thermoplastic Mesh Recycling Can w/Dome Lid, 36 Gal., Blue 261962BLT

TrashTalk Thermoplastic Mesh Recycling Can w/Dome Lid, 36 Gal., Blue (Discontinued)

  • Mfr # 261962BLT
  • Zoro # G011864117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261962BLT
Zoro #
G011864117
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
23-1/2 in
Height
40 in
Width/Diameter
23-1/2 in

Details

Item
Smart Trash Can
Color
Blue
Material
Steel

Description

TrashTalkTM enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more. TrashTalkTM enabled device is water resistant, easy-to-install, connect, and use. Tracking features help pinpoint locations prone to overflow. Same rigid and reliable receptacle that comes with waste management control features. At first glance, this may be just your ordinary Global Industrial™ Thermoplastic Mesh Recycling Can that accepts up to 36 gallons of trash. Itfts more than that. This is our TrashTalkTM enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please used included security cable. Bright blue finish. Includes 1 year service subscription. See product manual for more details. Robust steel construction ensures lasting durability. Dome lid with self-closing door helps trap potent odors inside. Sensor device is super-compact and easily mounts to the underside of the receptacle lid. Thermoplastic coating resists fading and mold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.