Zoro Homepage

Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V

  • Mfr # B2811235

  • Zoro # G708619679


product price: $4,719.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Voltage
208-230
Overall Height
75 in
Overall Length
31 in
Overall Width
34 in
Cylinder Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2811235
Zoro #
G708619679
UPC #
810070050818
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Length
31 in
Overall Width
34 in

Details

Voltage
208-230
Cylinder Material
Steel

Description

The Global Industrial Two Stage Piston Air Compressor offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 31 L x 34 W x 75 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.