Two-Tone Safety Vest 2XL/3XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # 641641LXXL

  • Zoro # G911863555


product price:  $17.39
/ea

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641641LXXL
Zoro #
G911863555
UPC #
707022499767
Country of Origin
China

Dimensions

Size
2XL/3XL
Reflective Stripe Width
2 in

Details

Item
Two-Tone Safety Vest
Color
Lime Green
Material
Polyester Mesh
Back Stripe Pattern
H
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1

Description

ANSI Class 2 with 6 pockets with 2 for mini tablets. 6 pockets and a mic tab for clipping on a walkie talkie Made of lightweight polyester mesh fabric with reflective strips. This Global Industrial#153; Class 2 Hi-Vis Safety Vest provides simple PPE personal protective equipment workwear with plenty of pockets for employees. Ideal for busy construction sites, warehouses, and docking facilities. Vest includes up to 6 pockets for items such as id cards and small tablet devices, 2in silver reflective strips with contrasting trim, and a zip-front for easy closure. Two-tone design helps keep workers visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.