Two-Tone Safety Vest 4XL/5XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # 641641LXXXXL

  • Zoro # G311863599


product price:  $16.59
/ea

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
641641LXXXXL
Zoro #
G311863599
UPC #
707022499774
Country of Origin
China

Dimensions

Size
4XL/5XL
Reflective Stripe Width
2 in

Details

Item
Two-Tone Safety Vest
Color
Lime Green
Material
Polyester Mesh
Back Stripe Pattern
H
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1

Description

ANSI Class 2 with 6 pockets with 2 for mini tablets. 6 pockets and a mic tab for clipping on a walkie talkie Made of lightweight polyester mesh fabric with reflective strips. This Global Industrial™ Class 2 Hi-Vis Safety Vest provides simple PPE personal protective equipment workwear with plenty of pockets for employees. Ideal for busy construction sites, warehouses, and docking facilities. Vest includes up to 6 pockets for items such as id cards and small tablet devices, 2in silver reflective strips with contrasting trim, and a zip-front for easy closure. Two-tone design helps keep workers visible.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.