U-Rack Bike Rack, Green, Below Ground Mount, 2-Bike Capacity

  • Mfr # 442804GGN

  • Zoro # G608620331


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Length
14-1/2 in
Width
1-5/8 in
Height
34 in
Color
Green
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442804GGN
Zoro #
G608620331
UPC #
707022336789
Country of Origin
China

Dimensions

Length
14-1/2 in
Width
1-5/8 in
Height
34 in

Details

Color
Green
Material
Steel
Type
U-Bike Rack

Description

Tubular steel construction
  • Power coat finish
  • Rounded for safety
  • 2 bike capacity
  • Holds bikes in upright positionAccepts cables and bike locks not included
  • Ground mount for installation in fresh, wet cement or soil
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.