Shop All Industrial Storage Cabinets
Global Industrial
Unassembled Counter Height Cabinet, 36x18x42, Gray
Mfr # 269870GY
Zoro # G208641620
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Counter Height
- Overall Width 36 in
- Material Steel
- Color Gray
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269870GY
- Zoro # G208641620
- UPC # 707022120111
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 18 in |
Door Material Thickness | 24 ga |
Details
Cabinet Style | Counter Height |
Material | Steel |
Color | Gray |
Item | Storage Cabinet |
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Lever handles with 2 keys for safety and security. Counter Height Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Offers 150 lb. shelf capacity. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861-220-165CL)
- QUANTUM STORAGE SYSTEMS Cabinet With 30 Plastic Drawers / 9 Bins, Black (PDC-930BK)
- ZORO SELECT Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 72H, Black (361872BK)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Black (269902BK)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Gray (237614GY)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door, Unassembled, Blue (652075BL)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60 1 Door, Unassembled, Blue (254113BL)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x18x78, Gray (493313GY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- Global Industrial Industrial Storage Cabinets