Zoro Homepage

Universal Forklift Safety Mirror, 8L

  • Mfr # 800499

  • Zoro # G209146421


product price: $20.25
/ea

Key Features

Overall Height
5 in
Overall Length
8 in
Material
Plastic
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800499
Zoro #
G209146421
UPC #
707022469920
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
8 in

Details

Material
Plastic
Item
Curved Mirror
Assembled
Yes

Description

The 8 x 5 curved Global Industrial; Universal Forklift Safety Mirror provides the operator with generous field of view that allows them to survey their surroundings for safety before moving the machine. A clamp-style base can be attached to vertical or horizontal bars and a simple ball joint allows the driver to place it exactly where they need it for optimal visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.