Zoro Homepage

Vertical Paper Dispenser w/Cutter, 36W x 9 Dia. Roll Size

  • Mfr # 412618

  • Zoro # G508648565


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Overall Depth
14
Overall Height
42-5/16 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412618
Zoro #
G508648565
UPC #
707022468169
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
14
Overall Height
42-5/16 in
Width
14 in

Details

Material
Steel
Color
Gray

Description

Make your packaging needs simple. That's where the Global Industrial Vertical Paper Dispenser with a 36 W x 9 Diameter Cutter comes in handy. This paper dispenser stands upright to occupy minimal space in your working area, leaving free room for other key equipment that need to be within close proximity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.