Vibration-Dampened Air Body Saw Kit, 90 PSI, 9000 SPM

  • Mfr # 133715

  • Zoro # G308640936


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Handle Color
Black
Tip Width
1/3/2016
Height
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133715
Zoro #
G308640936
UPC #
707022483148
Country of Origin
Taiwan, Province of China

Dimensions

Tip Width
1/3/2016
Height
1-3/16 in

Details

Material
Composite
Handle Color
Black

Description

The Global Industrial Vibration-Dampened Composite Body Air Saw Kit offers the power you need with low noise and excellent ergonomic comfort. The built-in vibration-suppression design reduces fatigue and vibration-related wrist & arm injuries. It is exhausted through the handle, so particulates are not directed back at your face for improved safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.