Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 72W x 12D

  • Mfr # 493630

  • Zoro # G808612440


product price:  $202.72
/ea
Free Shipping & Returns

Key Features

Shelving Style
Shelf
Width
72 in
Depth
12 in
Height
9-1/2 in
Material
430 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
493630
Zoro #
G808612440
UPC #
707022435086
Country of Origin
China

Dimensions

Width
72 in
Depth
12 in
Height
9-1/2 in

Details

Item
Flat Solid with Lip
Shelving Style
Shelf
Material
430 Stainless Steel
Color
Silver

Description

The stainless steel wall mount shelf helps maximizing storage space for food service environments, laboratories, and more. The durable stainless steel features 18 gauge type 430 construction, provides a sanitary and corrosion resistant work surface for maintenance ease. 200 lb. shelf capacity evenly distributed. 1-1/2 lip on 3 sides with a 3/4 radius front roll. Included shelf brackets and hardware mount easily. Top is polished to a #4 mill finish for a high quality appearance. NSF listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.