Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black
- Mfr # 493398
- Zoro # G308642848
product price:Â
$
53.35
/ea
Key Features
Color
Black
Material
Abs Plastic
Foam Style
Case with Foam
Weight
3.31
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493398
- Zoro #
- G308642848
- UPC #
- 707022340557
- Country of Origin
- China
- Color
- Black
- Material
- Abs Plastic
- Foam Style
- Case with Foam
- Weight
- 3.31
- Type
- Waterproof Utility Case
Dimensions
- Overall Length
- 11 in
Description
The outdoor case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. With this hard shockproof/crushproof case, you can rest assure that your valuables are securely protected from damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.