ProtectiveCase, 18.75inL, 14.75inW, Orange

  • Mfr # 925S-010OR-0A0
  • Zoro # G7730554
product price: 
$
194.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
Plastic
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Latch
Powerclaw(TM) Latching System
Foam Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
925S-010OR-0A0
Zoro #
G7730554
UPC #
666365002303
Country of Origin
Canada
Includes
Foam
Color
Orange
Material
Plastic
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Latch
Powerclaw(TM) Latching System
Foam Material
Polyurethane
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Number of Latches
2
Handle Style - Protective Cases
Folding
Mfr. Series
925
Number of Padlock Holes
2
Foam Style
Pick and Pack
Handle Style
Folding
Water and Air Tight O-Ring
IP67
Max. Temp. Rating
140 Degrees F
Number of Wheels
0
Item
Protective Case
Volume Capacity
0.74 cu ft
Weight
6 lb
Case Type
Carrying Case
Min. Temp. Rating
-20 Degrees F
Includes Foam
Yes
Finish
Unfinished
IP/NEMA Rating
IPX7; IP6X
Mobility
Stationary
Resistant To
Dust, Impact, Shock, Water
Foam Design
Pick and Pluck
Stackable
Stacking Capable
Pressure Valve Type
Automatic
Minimum Operating Temperature
-20 Degrees F
Weight Capacity
53 lb
Series
925
Closure Type
Padlock, Powerclaw Latching System
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Padlock, Powerclaw Latching System
Shell Material
Plastic
Wire Color
Orange

Dimensions

Lid Depth
2 1/8 in
Overall Length
20
Inside Depth
6 3/8 in
Inside Width
11 3/4 in
Bottom Depth
4 1/4 in
Overall Width
14 3/4 in
Overall Depth
7 in
Inside Length
17 in
Overall Height
16
Padlock Hole Diameter
5/16 in
Wire Rope Length
18 3/4 in
Length
18 3/4 in

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 3/8 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews