
Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray
Mfr # 670348MGY
Zoro # G211936607
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Length
94 in
Width
6 in
Height
36 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670348MGY
Zoro #
G211936607
UPC #
-
Country of Origin
China
Dimensions
Length
94 in
Width
6 in
Height
36 in
Details
Item
Wave Bike Rack
Color
Gray
Material
Steel
Assembly Required
Yes
Description
Withstands the outdoor elements. Flange mount. Holds up to 9 bicycles. Optimize your bicycle storage with the Global Industrial Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, powder-coated steel and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metalfts life expectancy. The flange mount and 6in x 6in base plate with .50in diameter mounting holes makes it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. Some assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.