Wave Bike Rack, Black, Free Standing, 7-Bike

  • Mfr # 652778F

  • Zoro # G708620569


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Length
68 in
Height
36 in
Color
Black
Material
Steel
Type
Wave Bike Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652778F
Zoro #
G708620569
UPC #
707022334433
Country of Origin
China

Dimensions

Length
68 in
Height
36 in

Details

Color
Black
Material
Steel
Type
Wave Bike Rack

Description

Use this free standing for existing cement. Rugged 12 gauge steel keeps bicycles secure and ensures years of use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.