Wave Bike Rack, Green, Free Standing, 7-Bike Capacity

  • Mfr # 652778FGN

  • Zoro # G308620495


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Length
68 in
Height
36 in
Color
Green
Material
Steel
Type
Wave Bike Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
652778FGN
Zoro #
G308620495
UPC #
707022331036
Country of Origin
China

Dimensions

Length
68 in
Height
36 in

Details

Color
Green
Material
Steel
Type
Wave Bike Rack

Description

Rugged 12 gauge steel construction
  • Polyester powder coat finishWave design eliminates sharp edges for safety
  • Allows easy chain attachment for security
  • Fits up to 7 bikes safely and securely
  • Free standing base feet allow easy portability
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.