Wet Dry Vacuum, 16 Gallon, Stainless Steel

  • Mfr # 641196

  • Zoro # G709146099


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
21 in
Weight
52
Material
Stainless Steel/Plastic
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641196
Zoro #
G709146099
UPC #
707022345477
Country of Origin
China

Dimensions

Width
21 in
Height
37 in

Details

Item
Wet/Dry Vacuum
Voltage
120
Weight
52
Material
Stainless Steel/Plastic
For Use With
Cartridge Filter/Paper Filter Bag
Color
Black

Description

Ideal for commercial and industrial applications, these powerful wet dry vacuums feature stainless steel tanks for durability, disposable filter bags and a cartridge filter for fine dust. Vacuums have on-board tool storage and 15'L power cord for efficient cleaning. Tool kit includes 13'L x 1-1/2 diameter hose, two 1-1/2 extension wands, 14 wet/dry floor brush, round brush and crevice nozzle. Includes dolly with large push handle and two large rear wheels/two front casters for easy mobility. 16 gallon tank capacity. ETL and cETL certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.