Wide Span Rack 60Wx36Dx60H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

  • Mfr # B2296944

  • Zoro # G908591164


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
36 in
Height
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2296944
Zoro #
G908591164
UPC #
707022385428
Country of Origin
United States

Dimensions

Depth
36 in
Height
60 in
Overall Width
60 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Includes
1 Center Deck Support Per Shelf
Shelving Style
Double Rivet

Description

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2 increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking. This 60W model with 1200 lb. capacity includes 1 center deck support per shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.