Shop GLOBAL INDUSTRIAL
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wide Span Rack 96x36x60, 3 Shelves Deck 800 Lb. Cap Per Level, Gray
- Mfr # B2297056
- Zoro # G508591465
product price:Â
$
557.99
/ea
Key Features
Shelving Type
Starter Unit
Depth
36 in
Height
60 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2297056
- Zoro #
- G508591465
- UPC #
- 707022386524
- Country of Origin
- United States
- Shelving Type
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Style
- Double Rivet
- Includes
- 3 Adjustable Shelves, 3 Front-to-Back Deck Supports Per Shelf
Dimensions
- Depth
- 36 in
- Height
- 60 in
- Overall Width
- 96 in
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2 increments. Decking is made of sturdy 1/2 thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.