Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPTLU24486PU95
  • Zoro # G4306681
product price: 
$
351.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 3/4 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
3,600 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTLU24486PU95
Zoro #
G4306681
UPC #
714334035378
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Assembled/Unassembled
Assembled
Frame Material
Steel
Handle Pocket Location
Single End
Gauge
12 ga
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Lip Style
4-Sided Lipped
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Caster Wheel/Tread Material
Mold-On Rubber
Side Panel Type
No Side Panels
Number of Platforms
1
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Features
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility
Deck Gauge
12 ga
Caster/Wheel Mounting Location
Standard
Wire Color
Gray

Dimensions

Overall Height
37 3/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 10-5/8 in
Deck Height
10 5/8 in
Caster Wheel Width
2 in
Deck Length
48 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 37-3/4 in
Caster Width
2 in
Handle Height
37 3/4 in
Caster Wheel Diameter
6 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 37 3/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 5/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & reviews