
Wire Mesh Deck, 60inW x 36inD
Mfr # 504580
Zoro # G411828146
product price: $76.45
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
36 in
Material
Wire Deck
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
504580
Zoro #
G411828146
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
60 in
Overall Depth
36 in
Details
Item
Boltless Shelf
Material
Wire Deck
Color
Gray
Description
Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration reducing insurance premiums. 1/4in thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.