
Wire Mesh Deck, 96inW x 24inD
Mfr # 502556
Zoro # G911828622
product price: $74.89
/eaKey Features
Overall Width
96 in
Overall Depth
24 in
Material
Wire Deck
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502556
Zoro #
G911828622
UPC #
707022012140
Country of Origin
Multiple
Dimensions
Overall Width
96 in
Overall Depth
24 in
Details
Item
Boltless Shelf
Material
Wire Deck
Color
Gray
Description
Allows visibility and light, air and sprinkler penetration reducing insurance premiums. Deck ships in two pieces for reduced shipping costs. Consists of 2 pieces of 48inW x 24inD decks to save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.