Wood Coffee Table with Steel Frame - 48 x 24 - Mahogany

  • Mfr # 695755MH

  • Zoro # G808620551


product price: $226.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
48 in
Length
24 in
Height
16 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695755MH
Zoro #
G808620551
UPC #
707022430791
Country of Origin
China

Dimensions

Width
48 in
Length
24 in
Height
16 in

Details

Shape
Rectangle
Assembled/Unassembled
Assembled

Description

Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1 thick laminate tops, with a PVC edge banding. The powder coated steel legs are 1 x 1 thick offering support and stability. Overall dimensions : 48W x 24D x 16H. Weight capacity: 37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.