Wood Deck Narrow Aisle High End U-Boat Platform Truck 60 x 16 1500 Lb. Capacity

  • Mfr # 168002

  • Zoro # G008610376


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Overall Length
60 in
Overall Width
16 in
Material
Plywood Deck, Steel Handle
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168002
Zoro #
G008610376
UPC #
707022005593
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
60 in
Overall Width
16 in

Details

Material
Plywood Deck, Steel Handle
Assembled
Yes

Description

Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways
  • Six-wheel caster configuration allows truck to turn on its own radius
  • Twin removable handles allow transport of oversized cargo
  • Steel bound 5/8 Plywood Deck has durable polyurethane finish and 1500 lb
  • capacity for maximum strength in toughest applications
  • Two rigid 8 polyurethane wheels and four swivel 4 rubber casters with a 12 deck height
  • Durable powder coat finish.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.