Workbench Top, ESD Safety Edge, 48inW x 36inD x 1-1/4in Thick

  • Mfr # 607281

  • Zoro # G211835177


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
ESD Laminate
Overall Depth
36 in
Assembly
Unassembled
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607281
Zoro #
G211835177
UPC #
758701890412
Country of Origin
United States

Dimensions

Overall Depth
36 in
Width (In.)
48 in

Details

Color
White
Material
ESD Laminate
Assembly
Unassembled

Description

ESD Safety Edge Workbench Top 48in W x 36in D x 1-1/4in Thick White. This 1 1/4 thick white plastic bench top dissipates 5000 volts of static electricity in .01 seconds preventing damage to sensitive electronic circuitry during assembly. Cleans easily. Complies with MIL-B817058 and 101B, Method 4046. Click.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.