Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Top - Plastic Laminate Safety Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick

  • Mfr # 607290

  • Zoro # G108610498


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Work Surface Material
Plastic Laminate
Top Width
48
Top Depth
36
Assembly
Yes
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607290
Zoro #
G108610498
UPC #
707022011594
Country of Origin
China

Dimensions

Top Width
48
Top Depth
36

Details

Work Surface Material
Plastic Laminate
Assembly
Yes
Color
Gray

Description

Features
    High pressure plastic laminate work surface over a particle board core.
  • Rounded front safety edge bench top helps to provide more comfort for the worker.
  • Plastic work surface is easy to clean and durable for most applications.
  • 1 5/8 thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.