
Workbench Top, Steel Square Edge, 72"W x 36"D x 1-1/2" Thick, Black
Mfr # 185723BK
Zoro # G811835126
product price: $327.97
/eaKey Features
Color
Black
Material
Steel
Overall Depth
36 in
Assembly
Unassembled
Width (In.)
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185723BK
Zoro #
G811835126
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
36 in
Width (In.)
72 in
Details
Color
Black
Material
Steel
Assembly
Unassembled
Description
STEEL BENCH TOP 12-gauge Steel bench top won't crack or buckle. Heavy-duty flanged construction; comes with stringer to connect bench legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.