
Workbench w/ ESD Safety Edge Top, Drawer & Riser, 72inW x 36inD, Gray
Mfr # 318718
Zoro # G211835450
product price: $816.99
/eaKey Features
Color
Gray
Workbench/Table Assembly
Unassembled
Depth
36 in
Height
42-5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318718
Zoro #
G211835450
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
36 in
Height
42-5/8 in
Width
72 in
Details
Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This workbench has a 1-1/4in thick conductive white plastic top. It is ideal in situations when static electricity control is required. The properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. It dissipates 5000V static charge in 0.01 sec with surface resistance of 1010 Ω. The workbench is easy to clean with soap and water. It complies with MIL-B81705B and 101B, 101C, Method 4046. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.