
Workbench w/ Laminate Safety Edge Top & Power Apron, 72inW x 30inD, Tan
Mfr # 237377LBTN
Zoro # G511865003
product price:Â $669.99
/eaKey Features
Color
Tan
Height
29-5/8 to 35-5/8 in
Depth
30 in
Width
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237377LBTN
Zoro #
G511865003
UPC #
-
Country of Origin
China
Dimensions
Height
29-5/8 to 35-5/8 in
Depth
30 in
Width
72 in
Details
Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This long lasting, high quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. The legs adjust from 28 to 42in high at 2in increments. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. It has a 1in thick chemical-resistant phenolic resin top with safety radius edge. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.