
Workbench w/ Laminate Square Edge Top & Drawer, 72inW x 36inD, Gray
Mfr # 318727
Zoro # G811835584
product price: $623.99
/eaKey Features
Color
Gray
Height
30-3/4 to 36-3/4 in
Depth
36 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318727
Zoro #
G811835584
UPC #
-
Country of Origin
China
Dimensions
Height
30-3/4 to 36-3/4 in
Depth
36 in
Width
72 in
Details
Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This heavy duty workbench is built to give years of dependable performance. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with durable gray powder coat. This workbench is built for rugged use, yet it is easy to keep clean. The 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. This workbench height adjusts in 1-1/2in increments. The bench stringer comes with mounting hardware to assemble legs to the bench top. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.