
Workbench w/ Laminate Square Edge Top & Drawer, 96inW x 36inD, Gray
Mfr # 318735
Zoro # G811835904
product price: $756.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Gray
Depth
36 in
Height
30-3/4 to 36-3/4 in
Width
96 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318735
Zoro #
G811835904
UPC #
-
Country of Origin
China
Dimensions
Depth
36 in
Height
30-3/4 to 36-3/4 in
Width
96 in
Details
Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This heavy duty workbench is built to give years of dependable performance. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with gray powder coat. The workbench is built for rugged use, yet it is still easy to keep clean. The 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. This workbench height adjusts in 1-1/2in increments. The bench stringer comes with mounting hardware to assemble legs to the bench top. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.