
Workbench w/ Laminate Square Edge Top & Power Apron, 72inW x 24inD, Tan
Mfr # 249202LBTN
Zoro # G611864876
product price: $602.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan
Height
28 to 42 in
Depth
24 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249202LBTN
Zoro #
G611864876
UPC #
-
Country of Origin
Multiple
Dimensions
Height
28 to 42 in
Depth
24 in
Width
72 in
Details
Color
Tan
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2in square legs made of 14 ga tubular steel. 42inH. 5000 lbs capacity. The pre-wired power apron offers an easy access electrical power source close at hand for power tools and equipment. The power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL power cord. This mobile workbench includes a 15inD lower shelf that rests on the chrome plated tubular steel footrest for added storage. It has 5 phenolic swivel casters with brakes. The high pressure light gray plastic laminate top withstands rugged daily use and features a square edge. Base is finished with scratch resistant blue powder coating. It ensures quick and easy assembly. Customize your workbench with: Stackable Steel Drawer with cylinder lock to secure valuables. Upright Kit to support Light Kit and overhead Cantilever Shelves 8 or 16 Outlet Power Strip. This product is ETL/cETL certified. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.