Workbench w/ Maple Safety Edge Top & Drawer, 60inW x 30inD, Gray

  • Mfr # 318678

  • Zoro # G611835784


product price: $615.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Depth
30 in
Material
Steel
Width
60 in
Height
30-7/8 to 36-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318678
Zoro #
G611835784
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
60 in
Height
30-7/8 to 36-7/8 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Integrated drawer under worktop. This Global Industrial workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The 1-3/4in thick, maple butcher block top bench provides quality that is functional and attractive. The solid grain hardwood is kiln dried, electronically cured and sealed with a mineral oil protectant to create a smooth, strong surface that can take continual pounding and use. The workbench height adjusts at 1-1/2in increments. Its 5-3/8inH steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security lock sold separately. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. It is easy to assemble. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.