Workbench W/ Power Apron, Maple Square Edge, 72inW x 24inD, Tan

  • Mfr # 249188BTNA

  • Zoro # G611865002


product price: $809.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Tan
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
24 in
Height
31-3/4 to 43-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249188BTNA
Zoro #
G611865002
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
24 in
Height
31-3/4 to 43-3/4 in
Width
72 in

Details

Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This top quality bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. 42inH. 5000 lb. capacity. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL power cord. Base is finished with scratch resistant powder coating. Legs are height adjustable at 2in increments and come with mounting hardware to attach to the bench top. Quick and easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.