Workbench w/ Shop Top Square Edge, 6 Drawers & 1 Cabinet, 60inW x 30inD, Gray
- Mfr # 239175
- Zoro # G511937106
product price:Â
$
1,405.99
/ea
Key Features
Color
Gray
Height
32 in
Workbench/Table Assembly
Unassembled
Material
Steel
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 239175
- Zoro #
- G511937106
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 32 in
- Width
- 60 in
- Depth
- 30 in
Details
- Color
- Gray
- Item
- Storage Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Description
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13inW x 17-3/4inD. It includes four 5-1/2inH drawers and two 12inH drawers. The cabinet has a locking door and an adjustable shelf. The pedestals measure 15-3/4inW x 20inD x 32inH and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4in thick resin face particle board shop top. It is easy to assemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.