Steel Top Workbench, 72 in W x 34 in H x 28 in D, Red
- Mfr # F-2872-34
- Zoro # G424450570
product price:Â
$
747.99
/ea
Key Features
Overall Width
72 in
Color
Red
No. of Drawers
0
Method of Construction
All Welded
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2872-34
- Zoro #
- G424450570
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- No. of Drawers
- 0
- Method of Construction
- All Welded
- Surface Material
- Steel
- Item
- F Series Welded Steel Bench
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Width
- 72 in
- Overall Height
- 34 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.