Workbench w/ Steel Square Edge Top & Drawer, 48inW x 30inD, Gray

  • Mfr # 318687

  • Zoro # G611835616


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
30 in
Height
30-7/8 to 36-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318687
Zoro #
G611835616
UPC #
707022033022
Country of Origin
China

Dimensions

Depth
30 in
Height
30-7/8 to 36-7/8 in
Width
48 in

Details

Color
Gray
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This workbench features a 1-3/4in thick, 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its gray powder coat finish will not absorb oil and resists rust and cracks. The workbench height adjusts at 1-1/2in increments. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.