Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench with Flared Leg, 60 x 30in, Maple Butcher Block Safety Edge

  • Mfr # 183978

  • Zoro # G011865466


product price: $475.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Width
60 in
Material
Steel
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183978
Zoro #
G011865466
UPC #
707022003483
Country of Origin
Multiple

Dimensions

Width
60 in
Height
34 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. The workbench is finished with scratch-resistant gray powder coat. The 1-3/4in thick maple butcher block top bench provides quality that is functional and attractive. Its solid grain hardwood top is kiln dried, electronically cured and sealed with a mineral oil protectant to create a smooth, strong surface that can take continual pounding and use. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.