
Workbench with Flared Leg, 60 x 30in, Shop Top Safety Edge
Mfr # 183975
Zoro # G111865373
product price: $355.99
/eaKey Features
Color
Gray
Height
34 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183975
Zoro #
G111865373
UPC #
-
Country of Origin
China
Dimensions
Height
34 in
Depth
30 in
Width
60 in
Details
Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. Finished with scratch-resistant powder coat. The 1-3/4in thick shop top provides an economical and durable top, which is constructed of a high-density particle board core with clear lumbar edging and faced with 3/8in thick hard 62 lbs density custom resin board. The sanded smooth surface is sealed for moisture resistance. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.