Zoro Homepage

Workbench with Flared Leg, 72 x 30in, Laminate Safety Edge

  • Mfr # 183982

  • Zoro # G411865332


product price: $498.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
34 in
Workbench/Table Assembly
Unassembled
Depth
30 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183982
Zoro #
G411865332
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Depth
30 in
Width
72 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. The workbench is finished with scratch-resistant gray powder coat. The legs are adjustable from 27-7/8in to 35-3/8in legs. The white, antistatic 1-1/4in thick top dissipates 5000 V static charge in 0.01 sec with a surface resistance of 1010 Ω. This workbench is easy to clean. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.